Skip Content

ST
LPS

Belt Dressing, 32°F to 325 Degrees F, No Additives, 16 oz. Aerosol Can

  • Item # 19C660
  • My Part #
  • Mfr. Model # 02216
  • Catalog Page # 2500
  • UNSPSC # 15121520
Belt Dressing w/Detex(TM),Aerosol,16 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Select products with Detex™ have metal-detectable plastic aerosol components and other features designed to help food plants meet HAACP requirements.
Prevents slippage on flat, round, and V-belts and eliminates squeaks, even in wet outdoor conditions. Fast-drying, odorless, water-resistant formula contains no chlorinated solvents that may deteriorate drive belts.

View More

Technical Specs

  • Lubricant Type Belt Dressing
  • Item Belt Dressing
  • Lubricant NSF Rating H1 Food Grade
  • Lubricant Film Wet
  • Lubricant Additives No Additives
  • Min. Operating Temp. 32 Degrees F
  • Max. Operating Temp. 325 Degrees F
  • GHS Flammability Rating Extremely Flammable Aerosol
  • Lubricant Container Aerosol Can
  • Container Size 16 oz.
  • Lubricant Color Clear
  • Net Weight 10 oz.
  • Chemical Base Mineral Oil
  • Flash Point 12 Degrees F
  • Specific Gravity 0.67 to 0.69
  • VOC Content 90%
  • Application Any Industrial Equipment that Operates in High Humidity or Salt Exposure Environments
  • Standards NSF Registered, 134508, Category Code H1
  • Green Certification or Other Recognition USDA Certified Biobased Product
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA Certified Biobased Product.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.