Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
LPS

LPS ThermaPlex Blue Aluminum Complex Aqua Bearing Grease, 14.1 oz., NLGI Grade: 2

  • Item# 4UJ41
  • Mfr. Model# 70514
  • Catalog Page# 3073
  • UNSPSC# 15121902
LPS ThermaPlex Blue Aluminum Complex Aqua Bearing Grease, 14.1 oz., NLGI Grade: 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $9.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Resists washout and reduces wear and grease consumption. Adhesion properties, significant load carrying capability, and corrosion resistance.

View More

Technical Specs

  • Item Aqua Bearing Grease
  • NLGI Grade 2
  • Container Size 14.1 oz.
  • Base Oil Mineral
  • Grease Container Cartridge
  • Lubricant NSF Rating Not Rated
  • Grease Thickener Aluminum Complex
  • Grease Color Blue
  • Min. Operating Temp. -4 Degrees F
  • Max. Operating Temp. 302 Degrees F
  • ISO Viscosity Grade Not tested
  • Viscosity Index Not tested
  • Flash Point 470 Degrees F
  • Dropping Point 500 Degrees F
  • Four-Ball Wear 315 kg / na
  • Specific Gravity 0.96
  • Timken OK Load 50 lb.
  • Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
  • Application Dock Gates, Industrial Washers, Lamination Equipment, Paper Making Equipment, Pumping Stations, Separating Tanks, Sewage Treatment Plants
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by A Very good grease that holds up in washdown areas. It doesn't gum up like some other greases. I have had good results with this grease and our bearing failures have been reduced. December 30, 2014
  • 2016-09-28 T18:31:22.906-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4UJ41, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.