Skip Content
NC
LPS

Multipurpose Lubricant, -50°F to 300 Degrees F, No Additives, 20 oz. Spray Bottle

  • Item # 2JFD5
  • My Part #
  • Mfr. Model # 02022
  • Catalog Page # 2500
  • UNSPSC # 15121520
TKX(R),All Purpose Lube,Spray,20 oz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.13 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nonconductive, silicone-free formula displaces moisture and protects against corrosion. Loosens rusted or frozen parts. Sprays upside down. no chlorinated solvents.

View More

Technical Specs

  • Lubricant Type Multipurpose Lubricant
  • Item Multipurpose Lubricant
  • Lubricant NSF Rating H2 Food Grade
  • Lubricant Film Wet
  • Lubricant Additives No Additives
  • Min. Operating Temp. -50 Degrees F
  • Max. Operating Temp. 300 Degrees F
  • GHS Flammability Rating Combustable Liquid
  • Lubricant Container Spray Bottle
  • Container Size 20 oz.
  • Series TKS
  • Lubricant Color Green
  • Net Weight 1.09 lbs.
  • Chemical Base Mineral Oil
  • Flash Point 163 Degrees F
  • Specific Gravity 0.83 to 0.85
  • VOC Content 2.5%
  • Application Industrial Slides, Glides, Intricate Clockworks, Door Locks, Lock Cylinders, Chains, Cable Swivels, Tools, Mold Release, Pipe Fittings, Door, Trunk Hinges, Precision Instruments, High Speed Machinery, Zippers
  • Standards NSF Registered 059843, Category Code H2
  • Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists).

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.