ST
LPS

Contact Cleaner, 12 oz. Aerosol Can, Solvent Liquid, 1 EA

  • Item # 38F845
  • My Part #
  • Mfr. Model # 57016
  • Catalog Page # N/A
  • UNSPSC # 47131825
Contact Cleaner, 12 oz. Aerosol Can, Solvent Liquid, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $36.26 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.95 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Contact Cleaners
Contact and Nonflammable Cleaners
Noncorrosive and nonstaining cleaners remove grease, oil, dirt, and other contaminants. Safe on most plastics.

View More

Technical Specs

  • Item - Contact Cleaners Contact Cleaner
  • Nonflammable Yes
  • Standards NSF K2
  • Dielectric Strength 47.5 kV
  • Cleaner Container Type Aerosol Can
  • Cleaner Container Size 12 oz.
  • Chemical Series No Series
  • Chemicals For Use On Surface Hard Nonporous Surfaces
  • Fragrance Solvent
  • Cleaner NSF Rating K2
  • Cleaner Form Liquid
  • Primary Chemical None
  • Flash Point 100.9 Degrees F
  • VOC Content 64.7%
  • Contains Isopropanol, 1, 2-Trans-Dichloroethylene
  • Item Contact Cleaner
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.