Skip Content
DV
LPS

16 oz. Contact Cleaner, 1 EA

  • Item # 38F844
  • My Part #
  • Mfr. Model # 57116
  • Catalog Page # N/A
  • UNSPSC # 47131825
K2 Electronic Cleaner,Contact,16 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Contact Cleaners
Contact and Nonflammable Cleaners
Noncorrosive and nonstaining cleaners remove grease, oil, dirt, and other contaminants. Safe on most plastics.

View More

Technical Specs

  • Item Contact Cleaner
  • Size 16 oz.
  • Net Weight 11 oz.
  • Container Type Aerosol Can
  • Fragrance Mild
  • Contains Conforms to CARB (California Air Resources Board)
  • Flash Point Less Than 1.4 Degrees F
  • VOC Content 74.0%
  • Standards NSF(R) K2 Registered
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Documentation