Navigation Menu New

Access My Account, Order History, Lists and more here.

3JWU4 84527102117 UNSPSC # 24111801

Tap image to zoom.

Roll over image to zoom.

Vertical Hydraulic Reservoir, Cast Aluminum, 17.0 gal Nominal Capacity, 18.31 in Overall Width

  • Item # 3JWU4
  • Mfr. Model # 84527102117
  • UNSPSC # 24111801
  • Catalog Page # 2495 2495
Country of Origin Germany. Country of Origin is subject to change.

Aluminum hydraulic reservoir tanks without a lid are used to replace damaged tanks in existing systems. Hydraulic tanks store excess hydraulic fluid and can be used to mount peripherals such as motors and pumps. These tanks do not include a top lid, breather, or other accessories.

Aluminum hydraulic reservoir tanks store excess hydraulic fluid in a hydraulic system. Lighter than steel tanks, aluminum hydraulic tanks also provide better heat dissipation to cool hydraulic fluid as it passes through the tank and before it re-enters the hydraulic system. Tanks also allow air to escape from the fluid. Hydraulic tanks are used in applications where fluid level fluctuates, such as material handling, agricultural, and industrial applications. Cooling and cleaning hydraulic fluid reduces contaminant buildup, which reduces maintenance costs and extends the working life of the system.

Technical Specs

  • Item Hydraulic Reservoir
  • Mounting Orientation - Power Units Vertical
  • Removable Cover Included No
  • Nominal Capacity 17 gal
  • Overall Length 23.82 in
  • Overall Width 18.31 in
  • Overall Height 14 in
  • Drain Plug Connection Size G 1/2 in
  • Finish Natural Alumium
  • Tank Material Cast Aluminum
  • Usable Capacity 3927 cu in
  • Application For Industrial Hydraulic Systems

Aluminum hydraulic reservoir tanks without a lid are used to replace damaged tanks in existing systems. Hydraulic tanks store excess hydraulic fluid and can be used to mount peripherals such as motors and pumps. These tanks do not include a top lid, breather, or other accessories.

Aluminum hydraulic reservoir tanks store excess hydraulic fluid in a hydraulic system. Lighter than steel tanks, aluminum hydraulic tanks also provide better heat dissipation to cool hydraulic fluid as it passes through the tank and before it re-enters the hydraulic system. Tanks also allow air to escape from the fluid. Hydraulic tanks are used in applications where fluid level fluctuates, such as material handling, agricultural, and industrial applications. Cooling and cleaning hydraulic fluid reduces contaminant buildup, which reduces maintenance costs and extends the working life of the system.

Back to Top