Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
LOVEJOY

Sleeve Coupling Flange,10S,Bore 1-7/8"

  • Item # 4LEL5
  • My Part #
  • Mfr. Model # 68514436178
  • Catalog Page # N/A
  • UNSPSC # 31163001
Sleeve Coupling Flange,10S,Bore 1-7/8" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

S-Flex Shaft Couplings
• Max. angular misalignment: 1° with EPDM rubber inserts, 1/4° with H inserts.
Couplings help to protect equipment from misalignment, vibration, and shock loads. Rubber-in-shear design. No lubrication is required. A complete coupling consists of 2 flanges and 1 insert, sold separately.

View More

Technical Specs

  • Length through Bore (In.) 2.70
  • Rated Torque (In.-Lb.) 2875
  • Max. RPM 3600
  • Length (In.) 5.69
  • Width (In.) 2.70
  • Height (In.) 7.500
  • Hub Dia. (In.) 4.380
  • Material of Construction cast iron
  • Setscrew Location Two At 90 Degrees
  • Max. Angular Misalignment 1 Degrees For EPDM & Neoprene Sleeves, 0.25 Degrees For Hytrel Sleeves
  • Ideal For Numerous Industrial Applications, Including Pumps, Motors, Compressors
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products