Skip Content

DG
LOVEJOY

Sleeve Coupling Flange,3J,Bore 3/4"

  • Item # 4LEL1
  • My Part #
  • Mfr. Model # 68514436049
  • Catalog Page # N/A
  • UNSPSC # 31163001
Sleeve Coupling Flange,3J,Bore 3/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Sleeve Coupling Flange
  • Body Style 3J
  • Bore Dia. (In.) 3/4
  • Length through Bore (In.) 0.81
  • Rated Torque (In.-Lb.) 60
  • Max. RPM 9200
  • Keyseat Size (In.) 3/16 x 3/32
  • Outside Dia. (In.) 2.062
  • Length (In.) 2.00
  • Width (In.) 0.81
  • Height (In.) 2.062
  • Hub Dia. (In.) 1.500
  • Material of Construction zinc alloy
  • Setscrew Location One Over Key, One At 90 Degrees
  • Max. Angular Misalignment 1 Degrees
  • Ideal For Numerous Industrial Applications, Including Pumps, Motors, Compressors
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products