Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
LOVEJOY

8 Size S Flange Type Fixed Bore Sleeve Coupling Flange, Bore Dia.: 1-1/8" Keyway Size: 1/4" x 1/8"

  • Item # 1L827
  • My Part #
  • Mfr. Model # 8S FLANGE
  • Catalog Page # N/A
  • UNSPSC # 31163001
8 Size S Flange Type Fixed Bore Sleeve Coupling Flange, Bore Dia.: 1-1/8" Keyway Size: 1/4" x 1/8" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Sleeve Coupling Flanges Sleeve Coupling Flange
  • Size - Sleeve Couplings 8
  • Flange Type - Sleeve Couplings S
  • Bore Type - Couplings Fixed Bore
  • Bore Dia. 1-1/8"
  • Outside Dia. 5.450"
  • Assembled Coupling Length 4.39"
  • Keyway Size 1/4" x 1/8"
  • Length through Bore (In.) 2.100
  • Rated Torque (In.-Lb.) 1135
  • Max. RPM 4500
  • Length (In.) 4.39
  • Width (In.) 2.100
  • Height (In.) 5.450
  • Hub Dia. (In.) 3.250
  • Material of Construction Cast-iron
  • Setscrew Location One over the Key and One at 90 Degrees
  • Max. Angular Misalignment 1 Degrees For EPDM Rubber Inserts, 0.25 Degrees For H Inserts
  • Ideal For Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms