Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LOVEJOY

Sleeve Coupling Insert, 6JE Body Style, 3.75" Outside Dia., 450 in.-lb. Rated Torque, 6000 Max. RPM

  • Item# 1L805
  • Mfr. Model# 6JE SLEEVE
  • Catalog Page# 164
  • UNSPSC# 31163001
Sleeve Coupling Insert, 6JE Body Style, 3.75" Outside Dia., 450 in.-lb. Rated Torque, 6000 Max. RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Sleeve Coupling Insert
  • Body Style 6JE
  • Insert Material EPDM Rubber
  • Insert Design One-Piece Solid
  • Outside Dia. 3.75"
  • Rated Torque 450 in.-lb.
  • Max. RPM 6000
  • Length 1.88"
  • Width 3.75"
  • Height 3.75"
  • HP Rating @ 100 RPM 0.71
  • HP Rating @ 1200 RPM 8.57
  • HP Rating @ 1800 RPM 12.85
  • HP Rating @ 3600 RPM 24.99
  • Operating Temp. -30 Degrees to 275 Degrees F
  • Application General Industrial Purposes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms