Skip Content

DG
LOVEJOY

SS150 Size 1-7/8", Keyway Size: 1/2" x 1/4"

  • Item # 3KB30
  • My Part #
  • Mfr. Model # 68514470036
  • Catalog Page # N/A
  • UNSPSC # 31163003
SS150 Size 1-7/8", Keyway Size: 1/2" x 1/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Bore Dia. 1-7/8"
  • Keyway Size 1/2" x 1/4"
  • Outside Dia. 3.75"
  • Overall Length 4.50"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms