Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LOVEJOY

Sleeve Coupling Flange, 8S, Bore 1-7/8"

  • Item# 1L832
  • Mfr. Model# 8S FLANGE
  • Catalog Page# 164
  • UNSPSC# 31163001
Sleeve Coupling Flange,8S,Bore 1-7/8" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $65.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.2 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

S-Flex Shaft Couplings
• Max. angular misalignment: 1° with EPDM rubber inserts, 1/4° with H inserts.
Couplings help to protect equipment from misalignment, vibration, and shock loads. Rubber-in-shear design. No lubrication is required. A complete coupling consists of 2 flanges and 1 insert, sold separately.

View More

Technical Specs

  • Item Sleeve Coupling Flange
  • Body Style 8S
  • Bore Dia. (In.) 1-7/8
  • Length through Bore (In.) 2.100
  • Rated Torque (In.-Lb.) 1135
  • Max. RPM 4500
  • Keyseat Size (In.) 1/2 x 1/4
  • Outside Dia. (In.) 5.450
  • Length (In.) 4.39
  • Width (In.) 2.100
  • Height (In.) 5.450
  • Hub Dia. (In.) 3.250
  • Material of Construction Cast-iron
  • Setscrew Location One over the Key and One at 90 Degrees
  • Max. Angular Misalignment 1 Degrees For EPDM Rubber Inserts, 0.25 Degrees For H Inserts
  • Ideal For Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.