Skip Content

NC
LOVEJOY

MotionControl Coupling,Clamp,1/4"x1/4"

  • Item # 1CYC9
  • My Part #
  • Mfr. Model # ADB3 1/4x1/4
  • Catalog Page # N/A
  • UNSPSC # 31163002
MotionControl Coupling,Clamp,1/4"x1/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $43.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.01 lbs.
Country of Origin Hungary Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Motion Control Shaft Couplings
• Zero backlash Transmit low reactionary loads on bearings
Nonlubricated couplings for applications where 2 shafts must move at the same speed, to the same location. Maintain constant velocity and provide protection from misalignment and corrosive elements. Suitable for light-duty applications with torque ratings less than 50 in.-lb., low inertia, and the capability of cyclic (repeated stop/stop/reverse) activity. Use in applications with a fractional electric motor driver, such as shaft encoders, medical equipment, servo devices, robots, linear and ball screw actuators, step motors, light-duty pumps and metering devices, plotters, positioning tables, computers, and radar.
Double-Beam Clamp, ADB Series
• Max. rpm: 10,000 Max. temp: 200°F (93°C)
High torque capacity. 2 flex points provide the largest capacity for misalignment.

View More

Technical Specs

  • Item Motion Control Coupling
  • Style Double Beam Clamp
  • Bore Dia. 1/4" x 1/4"
  • Min. Bore (In.) 0.118
  • Min. Bore (mm) 3.00
  • Max. Bore (In.) 0.250
  • Max. Bore (mm) 6.35
  • Outside Dia. (In.) 0.500
  • Outside Dia. (mm) 12.7
  • Hub Dia. 1/2"
  • Overall Length (In.) 0.902
  • Overall Length (mm) 22.9
  • Length through Bore (In.) 0.209
  • Length through Bore (mm) 5.30
  • Screw Type Clamp Screw
  • Screw Size (mm) M2
  • Torque (In.-Lbs.) 3.5
  • Max. RPM 10000
  • Max. Angular Misalignment 5 Degrees
  • Max. Parallel Misalignment (In.) 0.007
  • Max. Axial Misalignment (In.) +/-0.010
  • Max. Temp. Range (F) 200
  • Material Aluminum
  • Finish Anodized Aluminum
  • Size ADB3
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.