Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
LOVEJOY

AL150 Size 1-3/4", Keyway Size: 3/8" x 3/16"

  • Item # 6JAX1
  • My Part #
  • Mfr. Model # 68514418051
  • Catalog Page # N/A
  • UNSPSC # 31163003
AL150 Size 1-3/4", Keyway Size: 3/8" x 3/16" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Bore Dia. 1-3/4"
  • Keyway Size 3/8" x 3/16"
  • Outside Dia. 4.25"
  • Overall Length 4.50"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products