Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
LOUISVILLE

8 ft. 225 lb. Load Capacity Fiberglass Stepladder

  • Item# 36Y484
  • Mfr. Model# FS4008
  • Catalog Page# N/A
  • UNSPSC# 30191501
8 ft. 225 lb. Load Capacity Fiberglass Stepladder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $219.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 21.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring nonconductive side rails, rugged and durable fiberglass ladders are ideal when working around electricity. This ladder has slip-resistant rubber feet and a curved front to help keep your legs comfortable during extended use. The ProTop™ nonconductive structural molded top has a built-in hardware tray, a paint can holder, handyman tool slots, and a pipe holder. A convenient magnet helps keep small steel parts organized.

View More

Technical Specs

  • Item Stepladder
  • Material Fiberglass
  • ANSI Type II
  • Ladder Height 8 ft.
  • Load Capacity 225 lb.
  • Number of Steps 7
  • Base Spread 51-7/8"
  • Bottom Width Range 19-24 in.
  • Bottom Width 24-13/16"
  • Step Depth 3"
  • Step Tread Ribbed
  • Series FS4000
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.