Skip Content

ST
LOUISVILLE

8 ft. 375 lb. Load Capacity Fiberglass Stepladder

  • Item # 1CMR5
  • My Part #
  • Mfr. Model # FS1408HD
  • Catalog Page # N/A
  • UNSPSC # 30191501
Stepladder,Fiberglass,8 ft. H,375 lb Cap close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $217.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 27.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

All steps are fully braced on the Louisville FS1400HD Series stepladder. Features include molded ProTop with tool slots and magnet tray, Da Boot oversized rail protective shoes, and Shox impact-absorption bracing system.

View More

Technical Specs

  • Stepladder Item Stepladder
  • Material Fiberglass
  • ANSI Type IAA
  • Ladder Height 8 ft.
  • Load Capacity 375 lb.
  • Number of Steps 7
  • Base Spread 52-3/4"
  • Bottom Width 25-3/8"
  • Step Depth 3"
  • Step Tread Ribbed
  • Series FS1400HD
  • Includes Molded Top
  • Net Weight 27.2 lb.
  • Item Stepladder
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


8 ft. 375 lb. Load Capacity Fiberglass Stepladder is rated 3.7 out of 5 by 3.
Rated 4 out of 5 by from I use this ladder all the time. I tip the scale at 310+ and this is a solid unit.
Date published: 2014-03-19
Rated 5 out of 5 by from This is being used in an industrial environment. Some of our folks easily tip the scales at 250+ pounds so this ladder was the selected for its' weight capacity. Very stable as well.
Date published: 2013-11-18
Rated 2 out of 5 by from The Lousville brand ladder is nice but the mabnet in the top is definitely a weak point. We have purchased 7 of this style ladder and 2 have already cracked where the magnet is molded into the top. Great idea poor execution.
Date published: 2013-04-30
  • y_2017, m_12, d_13, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_1CMR5, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.