Skip Content

ST
LOUISVILLE

Fiberglass Step Stand, 24" Overall Height, 300 lb. Load Capacity, Number of Steps: 2

  • Item # 1CMV5
  • My Part #
  • Mfr. Model # FS1502
  • Catalog Page # 1071
  • UNSPSC # 30191505
Step Stool,24 In H,300 lb.,Fiberglass close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $81.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 7.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Step Stool has large molded top and slip-resistant foot pads. Meets ANSI and OSHA standards.


WideBackFeatures


View More

Technical Specs

  • Step Stool Product Group Step Stand
  • Number of Steps 2
  • Overall Height 24"
  • Material Fiberglass
  • ANSI Type IA
  • Load Capacity 300 lb.
  • Top Step Height 24"
  • Top Step Depth 5-1/2"
  • Bottom Width 17"
  • Base Depth 18-1/4"
  • Color Orange/Silver
  • Series FS1500
  • Closed Depth 6-3/4"
  • Closed Height 17"
  • Includes Molded Top
  • Net Weight 7.6 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.