TP
LOUISVILLE

Scaffold Tower, Steel, 6 ft. Platform Height, 6 ft. Overall Height, 1000 lb. Load Capacity

  • Item # 36Y565
  • My Part #
  • Mfr. Model # ST0606A
  • Catalog Page # 1044
  • UNSPSC # 30191502
Scaffold Tower, Steel, 6 ft. Platform Height, 6 ft. Overall Height, 1000 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $454.13 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 132.24 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This versatile, portable 4-ft. scaffold by LouisvilleĀ® can be used as a push cart, working scaffold, storage shelf, or work bench. The 2 planks adjust to different working heights. The nonmarring wheels prevent damage to floor by securely locking into place. The multi-use S-hooks make transportation easy.


AdjustableTowerFeatures


View More

Technical Specs

  • Item Scaffold Tower
  • Overall Depth 29"
  • Overall Width 72"
  • Overall Height 6 ft.
  • Load Capacity 1000 lb.
  • Material Steel
  • Max. Work Height 6 ft.
  • Platform Height 6 ft.
  • Platform Depth 28-3/4"
  • Platform Width 28-3/4"
  • Finish Yellow Powder Coated
  • Standards ANSI, OSHA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Scaffold Tower, Steel, 6 ft. Platform Height, 6 ft. Overall Height, 1000 lb. Load Capacity is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from On first delivery, scaffold was severely damaged. Refused shipment. On second delivery, scaffold was ok. Found it odd the package for a 1000lb capacity steel scaffold would have "fragile - handle with care" written on it. Scaffold went together in 10 minutes. Frame is pretty good, but the platform is thin plywood and a little flimsy. Will probably end up reinforcing the platform. Good enough product for a home owner or part time contractor. Wouldn't recommend for commercial or industrial use.
Date published: 2013-02-27
  • y_2019, m_1, d_17, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_36Y565, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.