Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LOUISVILLE

Portable Fold-Up Work Platform, Aluminum, Dual Access Platform Style, 21" Platform Height

  • Item# 36Y493
  • Mfr. Model# L-2241-03
  • Catalog Page# N/A
  • UNSPSC# 30191502
Portable Fold-Up Work Platform, Aluminum, Dual Access Platform Style, 21" Platform Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $106.59 / each

Price $112.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.125 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Fold-Up Work Platform
  • Material Aluminum
  • Platform Style Dual Access
  • Platform Height 21"
  • Load Capacity 225 lb.
  • Base Depth 48"
  • Bottom Width 16-1/4"
  • Platform Depth 37"
  • Platform Width 12"
  • Overall Height 1 ft. 9"
  • Number of Legs 4
  • Number of Steps 1
  • Step Width 10"
  • Step Depth 2"
  • Climbing Angle 59 Degrees
  • Step Tread Ribbed
  • Color Gray
  • Finish Aluminum
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by my 72 year old husband has fallen off this ladder two times, we purchased it as he has always felt werner makes great products.Why is there no guard i can buy to assist him when he insists on using this product.i would so be happy to pay for this product October 14, 2013
  • 2016-07-22 T00:43:07.891-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_36Y493, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.