Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LOUISVILLE

Fiberglass Platform Stepladder, 7 ft. 7" Platform Height, 15" Platform Width, 300 lb. Load Capacity

  • Item# 2KMC5
  • Mfr. Model# FP1508
  • Catalog Page# N/A
  • UNSPSC# 30191501
Fiberglass Platform Stepladder,  7 ft. 7" Platform Height, 15" Platform Width, 300 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $407.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 42.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fiberglass platform stepladder provides large work area with a safety guardrail. Features slip-resistant DaBoot rail-protective shoes, reinforced steps, and SHOX impact deflection system to help protect against impact abuse. Note: Platform ladders overall height is 2 ft. higher than platform height.


SHOXLadderFeatures


View More

Technical Specs

  • Item Platform Stepladder
  • Ladder Height 8 ft.
  • Platform Width 15"
  • Platform Depth 17"
  • Platform Height 7 ft. 7"
  • Load Capacity 300 lb.
  • Bottom Width 30-3/4"
  • Base Spread 65"
  • Material Fiberglass
  • Series FP1500
  • Number of Steps 8
  • Step Depth 3"
  • Step Tread Ribbed
  • ANSI Type IA
  • Includes SHOX Impact System, DaBoot, Top Rail Guard
  • Standards ANSI, OSHA, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.