Skip Content

C3
LOUISVILLE

Fiberglass Platform Stepladder, 7 ft. 6" Ladder Height, 5 ft. 8" Platform Height, 300 lb.

  • Item # 2KMC4
  • My Part #
  • Mfr. Model # FP1506
  • Catalog Page # N/A
  • UNSPSC # 30191501
Platform Stepladder,5 ft. 8",FGL,300 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $189.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 29.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fiberglass platform stepladder provides large work area with a safety guardrail. Features slip-resistant DaBoot rail-protective shoes, reinforced steps, and SHOX impact deflection system to help protect against impact abuse. Note: Platform ladders overall height is 2 ft. higher than platform height.


SHOXLadderFeatures


View More

Technical Specs

  • Stepladder Item Platform Stepladder
  • Ladder Height 7 ft. 6"
  • Platform Width 15"
  • Platform Depth 17"
  • Platform Height 5 ft. 8"
  • Load Capacity 300 lb.
  • Bottom Width 27-3/4"
  • Base Spread 53"
  • Material Fiberglass
  • Series FP1500
  • Number of Steps 6
  • Step Depth 3"
  • Step Tread Ribbed
  • ANSI Type IA
  • Includes SHOX Impact System, DaBoot, Top Rail Guard
  • Standards ANSI, OSHA, CSA
  • Net Weight 29.0 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.