Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
LOUISVILLE

Fiberglass Twin Platform Stepladder, 9 ft. 6" Ladder Height, 7 ft. 7" Platform Height, 300 lb.

  • Item# 36Y461
  • Mfr. Model# FMP1508
  • Catalog Page# N/A
  • UNSPSC# 30191501
Fiberglass Twin Platform Stepladder, 9 ft. 6" Ladder Height, 7 ft. 7" Platform Height, 300 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $544.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 76.53 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to be used from both sides simultaneously, the Louisville® twin-front platform ladder features a slim, gapless slip-resistant platform with a top rail guard for added safety. Fiberglass construction makes it suitable for working around electricity.

• DaBoot slip-resistant boot
• Double-rivet step construction
• Heavy-duty steel hinge

View More

Technical Specs

  • Stepladder Item Twin Platform Stepladder
  • Ladder Height 9 ft. 6"
  • Platform Width 14-3/8"
  • Platform Depth 17"
  • Platform Height 7 ft. 7"
  • Load Capacity 300 lb.
  • Bottom Width 31-3/4"
  • Base Spread 84"
  • Material Fiberglass
  • Series FMP1500
  • Bottom Width Range 31-36 in.
  • Number of Steps 8
  • Step Depth 3"
  • Step Tread Ribbed
  • ANSI Type IA
  • Includes DaBoot, Top Rail Guard
  • Standards ANSI, OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.