DV
LOUISVILLE

Fiberglass Platform Stepladder, 9 ft. 6" Ladder Height, 7 ft. 7" Platform Height, 375 lb.

  • Item # 36Y467
  • My Part #
  • Mfr. Model # FP1108HD
  • Catalog Page # N/A
  • UNSPSC # 30191501
Fiberglass Platform Stepladder, 9 ft. 6" Ladder Height, 7 ft. 7" Platform Height, 375 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Stepladder Item Platform Stepladder
  • Ladder Height 9 ft. 6"
  • Platform Width 15"
  • Platform Depth 17"
  • Platform Height 7 ft. 7"
  • Load Capacity 375 lb.
  • Bottom Width 30-1/4"
  • Base Spread 65"
  • Material Fiberglass
  • Series FP1100HD
  • Number of Steps 8
  • Step Depth 3"
  • Step Tread Ribbed
  • Rung/Step Spacing 12"
  • ANSI Type IAA
  • Includes SHOX Impact System, Full Metal Boot, Top Rail Guard
  • Standards ANSI, OSHA, CSA
  • Net Weight 51.0 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products