Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
LOUISVILLE

Extension Ladder, Fiberglass, IA ANSI Type, 10 ft. Ladder Height

  • Item# 1CMW1
  • Mfr. Model# FE3220
  • Catalog Page# N/A
  • UNSPSC# 30191501
Extension Ladder, Fiberglass, IA ANSI Type, 10 ft. Ladder Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $336.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 42.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Louisville FE3200 Series ladder features D-shaped serrated rungs increase standing area. QuickLatch® to easily secure fly section when extended. Heavy-duty swivel safety shoes.


QuickLatchFeatures


View More

Technical Specs

  • Item Extension Ladder
  • Material Fiberglass
  • Industry Ladder Size 20 ft.
  • Extended Ladder Height 17 ft.
  • ANSI Type IA
  • Load Capacity 300 lb.
  • Adjustable Increments 12"
  • Bottom Width 17-1/16"
  • Series FE3200
  • Rail Type Non Conductive
  • Shoe Design Swivel Safety
  • Includes All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
  • Rung Shape D-Rung
  • Closed Height 10 ft.
  • Section Length 10 ft.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.