Skip Content

C3
LOUISVILLE

Aluminum Platform Stepladder, 17 ft. 2" Ladder Height, 15 ft. 3" Platform Height, 300 lb.

  • Item # 36Y374
  • My Part #
  • Mfr. Model # AP1016
  • Catalog Page # N/A
  • UNSPSC # 30191501
Platform Stepladder,15 ft 3",Alum.,300lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $841.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 86.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with lightweight and durable aluminum, this Louisville® platform stepladder provides a gapless, slip-resistant platform with a top rail guard so you can comfortably and safely get the job done.

• Heavy-duty gusset bracing
• Double-rivet step construction
• Slip-resistant rubber feet

View More

Technical Specs

  • Stepladder Item Platform Stepladder
  • Ladder Height 17 ft. 2"
  • Platform Width 15"
  • Platform Depth 17"
  • Platform Height 15 ft. 3"
  • Load Capacity 300 lb.
  • Bottom Width 42-3/8"
  • Base Spread 112"
  • Material Aluminum
  • Series AP1000
  • Number of Steps 16
  • Step Depth 3-1/4"
  • Step Tread Ribbed
  • ANSI Type IA
  • Includes Angled Aluminum Slip-Resistant Rubber Feet, Top Rail Guard
  • Standards ANSI, OSHA, CSA
  • Net Weight 86.5 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.