Skip Content

TP
LOUISVILLE

Aluminum Platform Stepladder, 4 ft. 2" Ladder Height, 3 ft. 10" Platform Height, 200 lb.

  • Item # 29NH74
  • My Part #
  • Mfr. Model # AP8004
  • Catalog Page # N/A
  • UNSPSC # 30191501
Platform Stepladder,3 ft 10",Alum.,200lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $124.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 8.14 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with lightweight and durable aluminum, this Louisville® platform stepladder provides a gapless, slip-resistant platform with a top rail guard so you can comfortably and safely get the job done.

• Heavy-duty gusset bracing
• Double-rivet step construction
• Slip-resistant rubber feet

View More

Technical Specs

  • Stepladder Item Platform Stepladder
  • Ladder Height 4 ft. 2"
  • Platform Width 14"
  • Platform Depth 11-7/8"
  • Platform Height 3 ft. 10"
  • Load Capacity 200 lb.
  • Bottom Width 18-3/4"
  • Base Spread 25"
  • Material Aluminum
  • Series AP8000
  • Number of Steps 2
  • Step Depth 3"
  • Step Tread Ribbed
  • ANSI Type III
  • Includes Slip-Resistant Rubber Feet, Top Rail Guard
  • Standards CSA
  • Net Weight 8.1 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.