Skip Content


Aluminum Aviation Platform Stepladder, 3 ft. 9" Ladder Height, 3 ft. 10" Platform Height, 300 lb.

  • Item # 33J737
  • My Part #
  • Mfr. Model # AM8004
  • Catalog Page # N/A
  • UNSPSC # 30191501
Aviation Ladder,3 ft. 10",Aluminum,IA close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $483.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 56.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed specifically for the aircraft maintenance industry, this Louisville® aviation platform stepladder is extremely durable and rigid with no hinges or joints that could loosen.

• Durable nonfolding design
• Fixed direction casters for easy rolling without wobbling
• Extra-large top platform

View More

Technical Specs

  • Stepladder Item Aviation Platform Stepladder
  • Ladder Height 3 ft. 9"
  • Platform Width 20-5/8"
  • Platform Depth 20-3/8"
  • Platform Height 3 ft. 10"
  • Load Capacity 300 lb.
  • Bottom Width 25-5/8"
  • Base Spread 50-1/2"
  • Material Aluminum
  • Series AM8000
  • Number of Steps 4
  • Step Depth 3"
  • Step Tread Ribbed
  • ANSI Type IA
  • Includes Slip-Resistant Rubber Feet, Extra Large Top Platform, Tilt and Roll
  • Standards ANSI, OSHA
  • Net Weight 56.0 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.