Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
LOUISVILLE

8 ft. Fiberglass Manhole Ladder, 375 lb. Load Capacity, 14-1/2" Overall Width, Rung Shape: Round

  • Item # 48FT61
  • My Part #
  • Mfr. Model # FE8908
  • Catalog Page # N/A
  • UNSPSC # 30191501
8 ft. Fiberglass Manhole Ladder, 375 lb. Load Capacity, 14-1/2" Overall Width, Rung Shape: Round close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $169.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 18.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Straight Ladders Manhole Ladder
  • Ladder Height 8 ft.
  • Overall Width 14-1/2"
  • Material Fiberglass
  • Load Capacity 375 lb.
  • Number of Rungs 8
  • Top to Bottom Rung 7 ft.
  • Rung Dia. 1-1/2"
  • Rung Spacing 12"
  • Rung Width 12-9/64"
  • Top Step Height 7ft. 6"
  • Finish Yellow
  • Rung Shape Round
  • Standards ANSI, OSHA
  • Includes Plastic covers to protect fiberglass, Heavy duty professional boots, O-Rungs
  • ANSI Type IAA
  • Net Weight 18.0 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Austria, Belgium, Bulgaria, Canada, Cyprus, Czech Republic, Germany, Denmark, Finland, France, Greece, Croatia, and Hungary.

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.