Skip Content


8-Step Rolling Ladder, Serrated Step Tread, 118" Overall Height, 300 lb. Load Capacity

  • Item # 5MRH9
  • My Part #
  • Mfr. Model # FW2408
  • Catalog Page # N/A
  • UNSPSC # 30191502
Rollng Ldr,Unasmbld,Hndrl,Platfm 76 In H close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,758.16 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 256.828 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nonconductive Rolling Ladders
• 300-lb. load rating Polyurethane casters Safety yellow fiberglass Step-lock safety feature
Heavy-duty, slip-resistant step assembly with forward-descent design. Easy-turn design.
Meet ANSI standards.


View More

Technical Specs

  • Item - Rolling Ladder Rolling Ladder
  • Material Fiberglass
  • Platform Height 76"
  • Handrails Included Yes
  • Handrail Height 42"
  • Overall Height 118"
  • Number of Steps 8
  • Assembled/Unassembled Unassembled
  • Load Capacity 300 lb.
  • Step Tread Serrated
  • Platform Depth 17"
  • Platform Width 24"
  • Bottom Width 32-5/8"
  • Base Depth 89"
  • Overall Width 32-5/8"
  • Climbing Angle 50 Degrees
  • Step Depth 8-1/2"
  • Step Width 24"
  • Ladder Actuation Foot Activated Step Lock
  • Finish Safety Yellow
  • Color Yellow
  • Standards OSHA, ANSI
  • Includes Hardware; Instructions
  • Manufacturers Warranty Length 1 yr.
  • Rear Exit No
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.