Skip Content

C3
LOUISVILLE

6 ft. Fiberglass Shelf Ladder, 300 lb. Load Capacity, 22-3/8" Overall Width, Rung Shape: Step

  • Item # 39RL15
  • My Part #
  • Mfr. Model # FH1506
  • Catalog Page # N/A
  • UNSPSC # 30191501
Straight Ladder,Fiberglass,6 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $130.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 28.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Supplemental product information has been provided to improve the usage and application of this item.

FH1500


View Information

Technical Specs

  • Item - Straight Ladders Shelf Ladder
  • Ladder Height 6 ft.
  • Overall Width 22-3/8"
  • Material Fiberglass
  • Load Capacity 300 lb.
  • Number of Rungs 5
  • Top to Bottom Rung 4 ft.
  • Rung Dia. 3"
  • Rung Spacing 12"
  • Rung Width 17-7/8"
  • Top Step Height 5 ft.
  • Finish Natural
  • Rung Shape Step
  • Standards ANSI, OSHA
  • Includes ProTop with Tool Lots, Rubber Tread "V" Shape and Built-In Magnet, SHOX Impact System, DaBoot
  • ANSI Type IA
  • Net Weight 13.0 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Austria, Belgium, Bulgaria, Switzerland, Cyprus, Czech Republic, Germany, Denmark, Estonia, Spain, Finland, France, United Kingdom, Greece, Croatia, Hungary, Ireland, Iceland, Italy, Lithuania, Luxembourg, Latvia, Malta, Netherlands, Norway, Poland, Portugal, Romania, Sweden, Slovenia, Slovakia, Turkey, and Yugoslavia.

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.