TP
LOUISVILLE

5 ft. 375 lb. Load Capacity Fiberglass Twin Stepladder

  • Item # 33J708
  • My Part #
  • Mfr. Model # FM1405HD
  • Catalog Page # N/A
  • UNSPSC # 30191501
5 ft. 375 lb. Load Capacity Fiberglass Twin Stepladder close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $247.27 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 24.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Louisville® fiberglass twin-front stepladder conveniently allows 2 users to work on the ladder at the same time to easily gets jobs done that would be difficult for a single worker. Fiberglass construction makes this stepladder perfect for jobs relating to electrical maintenance.

• Heavy-gauge steel hinges
• SHOX impact absorption system
• DaBoot for slip-resistant footing

View More

Technical Specs

  • Stepladder Item Twin Stepladder
  • Material Fiberglass
  • ANSI Type IAA
  • Ladder Height 5 ft.
  • Load Capacity 375 lb.
  • Number of Steps 4
  • Base Spread 46"
  • Bottom Width 21"
  • Step Depth 3"
  • Step Tread Ribbed
  • Series FM1400HD
  • Includes SHOX, Da Boot, Inside Spreader Braces, Heavy Duty Gusset Bracing
  • Standards ANSI, OSHA
  • Net Weight 24.0 lb.
  • Rung/Step Spacing 12"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.