Skip Content

C3
LOUISVILLE

4 ft. 375 lb. Load Capacity Fiberglass Stepladder

  • Item # 9CDV5
  • My Part #
  • Mfr. Model # FS1104HD
  • Catalog Page # N/A
  • UNSPSC # 30191501
Stepladder,Fiberglass,4 ft. H,375 lb Cap close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $147.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 18.65 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Extra-heavy, duty industrial Louisville FS1100HD Series stepladder has double-rivet step construction and can support up to 375 lb. Comes equipped with a molded top with recessed tray, inside spreader braces, and a full-metal boot.

View More

Technical Specs

  • Stepladder Item Stepladder
  • Material Fiberglass
  • ANSI Type IAA
  • Ladder Height 4 ft.
  • Load Capacity 375 lb.
  • Number of Steps 3
  • Base Spread 29"
  • Bottom Width 20-9/16"
  • Step Depth 3"
  • Step Tread Ribbed
  • Series FS1100HD
  • Net Weight 18.6 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.