Skip Content

C3
LOUISVILLE

18 ft. Fiberglass Straight Ladder, 300 lb. Load Capacity, 17-11/16" Overall Width, Rung Shape: D-Run

  • Item # 36Y420
  • My Part #
  • Mfr. Model # FE3118
  • Catalog Page # N/A
  • UNSPSC # 30191501
18 ft. Fiberglass Straight Ladder, 300 lb. Load Capacity, 17-11/16" Overall Width, Rung Shape: D-Run close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $265.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 42.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Straight Ladders Straight Ladder
  • Ladder Height 18 ft.
  • Overall Width 17-11/16"
  • Material Fiberglass
  • Load Capacity 300 lb.
  • Number of Rungs 18
  • Top to Bottom Rung 17 ft.
  • Rung Dia. 1-1/2"
  • Rung Spacing 12"
  • Rung Width 15"
  • Top Step Height 17 ft. 6"
  • Finish Orange
  • Rung Shape D-Rung
  • Standards ANSI, OSHA
  • Includes Swivel Safety Shoes, Mar-Resistant Rail End Caps, D-Rungs
  • ANSI Type IA
  • Net Weight 41.0 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.