Skip Content

TP
LOUISVILLE

12 ft. 375 lb. Load Capacity Fiberglass Stepladder

  • Item # 52YX56
  • My Part #
  • Mfr. Model # FXS1412HD
  • Catalog Page # N/A
  • UNSPSC # 30191501
12 ft. 375 lb. Load Capacity Fiberglass Stepladder close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $342.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 48.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Combining a shelf ladder with a stepladder, this Louisville fiberglass cross step ladder provides a 2-in-1 combination that can take on multiple placement locations. Unlocks and sets up as a regular step ladder, but the angled design and locking top shelf lets you get closer to the work area and even position the ladder against a wall, pole, or building.

• ProTop with multiple tool slots and magnets
• SHOX impact absorption system
• Raptor boot with slip-resistant nonmarring bonded tread

View More

Technical Specs

  • Stepladder Item Stepladder
  • Material Fiberglass
  • ANSI Type IAA
  • Ladder Height 12 ft.
  • Load Capacity 375 lb.
  • Number of Steps 11
  • Base Spread 71"
  • Bottom Width 32-3/8"
  • Step Depth 3"
  • Step Tread Ribbed
  • Series FXS1400HD
  • Standards ANSI, OSHA
  • Net Weight 48.0 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Austria, Belgium, Bulgaria, Cyprus, Czech Republic, Germany, Denmark, Finland, France, Greece, Croatia, and Hungary.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.