Skip Content

TP
LOUISVILLE

12 ft. 300 lb. Load Capacity Fiberglass Stepladder

  • Item # 48XL16
  • My Part #
  • Mfr. Model # FXS1512
  • Catalog Page # N/A
  • UNSPSC # 30191501
Stepladder,Fiberglass,12 ft. H,300 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $311.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 48.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to convert from a stepladder into a shelf ladder for a 2-in-1 combination, Lousiville's step-to-shelf fiberglass stepladder can be used in multiple locations. This ladder's innovative ProTop and locking mechanism allow for positioning against a wall, pole, or building.

• SHOX impact absorption system
• Angles allow you to get closer to working area
• Double-rivet step construction
• Nonconductive fiberglass for working near electricity
• ProTop with tool slots and magnet

View More

Technical Specs

  • Stepladder Item Stepladder
  • Material Fiberglass
  • ANSI Type IA
  • Ladder Height 12 ft.
  • Load Capacity 300 lb.
  • Number of Steps 11
  • Base Spread 71"
  • Bottom Width 32-3/8"
  • Step Depth 3"
  • Step Tread Ribbed
  • Series FXS1500
  • Includes ProTop(TM) with Magnet, Raptor Boot, Locking Latch
  • Net Weight 48.0 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Austria, Belgium, Bulgaria, Cyprus, Czech Republic, Germany, Denmark, Finland, France, Greece, Croatia, and Hungary.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.