TP
LOOS

Portable Swaging Machine Kit, 1/16-3/16

  • Item # 13P082
  • My Part #
  • Mfr. Model # M1-K
  • Catalog Page # N/A
  • UNSPSC # 27111607
Portable Swaging Machine Kit, 1/16-3/16 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Wire Rope and Fittings~Swaging Machines


$12,170.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 64.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Hand Swaging Machine Kit
  • For Cable Size 1/16" to 3/16"
  • Handle Length 23"
  • Function Swages Shank and Ball Type MS Cable Fittings
  • Jaw Material Heat Treated Steel
  • Includes Steel Carrying Case, 3 Ball Terminal Roll Dies, 5 Shank Terminal Roll Dies, Gauge for Ball Terminals, Gauge for Straight Shank Terminals and Guide Assembly
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products