WG
LOOS

Cable, 3/16" Outside Dia., 302/304 Stainless Steel, 50 ft. Length, 7 x 19

  • Item # 53KK83
  • My Part #
  • Mfr. Model # SF12579D01
  • Catalog Page # N/A
  • UNSPSC # 31151705
Cable, 3/16" Outside Dia., 302/304 Stainless Steel, 50 ft. Length, 7 x 19 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wire Rope

Technical Specs

  • Item Cable
  • Material 302/304 Stainless Steel
  • Coated/Uncoated Coated
  • Coating Material Nylon
  • Strand Type 7 x 19
  • Cable Size 1/8"
  • Outside Dia. 3/16"
  • Length 50 ft.
  • Working Load Limit 352 lb.
  • Standards MIL-DTL-83420, TYPE 1
  • Includes Zip Tied Coil
  • Manufacturers Warranty Length Lifetime
  • Wire Rope End Type None
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms