DG
LOOS

Cable, 3/32'' Outside Dia., Galvanized Steel, 100 ft. Length, 7 x 7, Working Load Limit: 96 lb.

  • Item # 45UU32
  • My Part #
  • Mfr. Model # GC06377M1V
  • Catalog Page # N/A
  • UNSPSC # 31151705
Cable, 3/32'' Outside Dia., Galvanized Steel, 100 ft. Length, 7 x 7, Working Load Limit: 96 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cable
  • Material Galvanized Steel
  • Coated/Uncoated Coated
  • Coating Material Vinyl
  • Strand Type 7 x 7
  • Cable Size 1/16"
  • Outside Dia. 3/32''
  • Length 100 ft.
  • Working Load Limit 96 lb.
  • Wire Rope End Type None
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms