Skip Content

DV
LOOS

Cable,1/8 In.,300 ft.,400 Lb Capacity

  • Item # 16W036
  • My Part #
  • Mfr. Model # GF12579-0300SP
  • Catalog Page # N/A
  • UNSPSC # 31151703
Cable,1/8 In.,300 ft.,400 Lb Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

LOOS & CO. military-grade wire rope is designed from galvanized steel for use in critical applications. Wire cable has exceptional fatigue life for extended service. 300 ft.

Certified to meet all performance requirements of MIL-DTL-83420.

View More

Technical Specs

  • Item Cable
  • Material Galvanized Steel
  • Coated/Uncoated Uncoated
  • Coating Material None
  • Strand Type 7 x 19
  • Cable Size 1/8"
  • Outside Dia. 1/8"
  • Length 300 ft.
  • Working Load Limit 400 lb.
  • Spool Width 4"
  • Standards MIL-DTL-83420, TYPE 1, COMP A
  • Wire Rope End Type None
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms