Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

LOMA Fire Extinguisher Cabinet: For 5.5 lb Tank Wt, Cabinet, Recessed

Item 
40LU28
Mfr. Model 
7308-BB

Product Details

Catalog Page
1759
Brand
LOMA
Break-Glass Window
No
Features
Clear Acrylic Bubble; Continuous Hinge; Door Has A Cylinder Lock; Door is Full Bubble
For Location
Indoor
For Number of Extinguishers
(1) 2-1/2 to 5 lb
For Tank Weight
5.5 lb
For Wall Opening Depth
2.25 in
For Wall Opening Height
19 in
For Wall Opening Width
10 in
Housing Color
White
Housing Material
Steel
Housing Material Finish
Polyester Coated
Includes
Cylinder Lock; Glass Clips; Screws; Trim Kit
Includes Mounting Hardware
Yes
Inside Depth
4 in
Inside Height
18 in
Inside Width
9 in
Lock Type
Lockable
Mount Type
Recessed
Mounting Location
Wall
Overall Depth
6 in
Overall Height
20.75 in
Overall Width
11.75 in
Standards
ADA Compliant
Viewing Window
Yes
Window Material
Acrylic
Dimensions (H x W x D)
20.75 in x 11.75 in x 6 in
Manufacturer Part Number
7308-BB
Sub-brand
Potter Roemer
Number of Extinguishers Held
1
Storage Product Type
Cabinet
Cabinet Mount Type
Recessed
Product Color
White
For Tank Weight Range
Less than 10 lb
Construction Material
Steel
UNSPSC
46191601
Country of Origin
USA (subject to change)
Product Description

Fire extinguisher cabinets fully enclose the extinguisher to protect it and prevent tampering while ensuring extinguishers are still accessible when needed.