Navigation Menu New

Access My Account, Order History, Lists and more here.

38G640 LLAA UNSPSC # 31162403

Tap image to zoom.

Roll over image to zoom.

Gravity Gate Latch, 2-1/8 In. W, Black

  • Item # 38G640
  • Mfr. Model # LLAA
  • UNSPSC # 31162403
  • Catalog Page # N/A
Country of Origin Australia. Country of Origin is subject to change.

Quick and easy to install, this general purpose gravity gate latch fits all gate materials. It features strong polymer construction, it's 100% rustproof, and it eliminates the need for padlocks.

Technical Specs

  • Item Gravity Gate Latch
  • Latch Type Gravity LokkLatch
  • Finish Stainless Steel
  • Color Black
  • Material Polymer/Stainless Steel
  • Bolt Length 1 3/4 in
  • Bolt Head Dia. 5/16 in
  • Width 2 1/8 in
  • Length 4 9/16 in
  • Height 2 15/16 in
  • Throw Size 1 5/8 in
  • Number of Mounting Holes 6
  • Hardware Included

Quick and easy to install, this general purpose gravity gate latch fits all gate materials. It features strong polymer construction, it's 100% rustproof, and it eliminates the need for padlocks.

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
Back to Top