TP
LOGO

Stabilized Power Supply, Mounting: DIN Rail

  • Item # 56JD91
  • My Part #
  • Mfr. Model # 6EP33316SB000AY0
  • Catalog Page # N/A
  • UNSPSC # 39121004
Stabilized Power Supply, Mounting: DIN Rail close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Power Supplies~DC Power Supplies


$67.58 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin Austria Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • New Item

Technical Specs

  • Item Stabilized Power Supply
  • Input Voltage 100 to 240VAC
  • Output Voltage 24VDC
  • Power Rating 31.2W
  • Output Amps 1.3
  • Mounting DIN Rail
  • Height 90mm
  • Width 36mm
  • Depth 53mm
  • Series Logo!Power
  • Hz 47 to 63
  • Phase - Electrical 1
  • IP Rating 20
  • Status Indicator Green DC OK Signal
  • Features Wide-Range Input, Product Function Output Voltage Adjustable, Parallel Switching for Enhanced Performance, Output Overvoltage Protection, Property of the Output Short-Circuit Proof, Primary/Secondary Isolation, Screw-Type Terminals, Product Feature of the Enclosure Housing for Side-by-Side Mounting
  • Operating Temp. Range -25 Degrees C to 70 Degrees C
  • Standards CE, cULus, cURus, NEC class 2, ATEX, cULus Class I Div. 2 (Group ABCD, T4), FM approval Class I, Div. 2, (Group ABCD, T4), CB, ABS, BV, DNV GL, LRS
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms