Navigation Menu New

Access My Account, Order History, Lists and more here.

56JD93 6EP33326SB000AY0 UNSPSC # 39121004

Stabilized Power Supply: 100 to 240 V AC, Single, 24V DC, 60W, 2.5, DIN Rail

  • Item # 56JD93
  • Mfr. Model # 6EP33326SB000AY0
  • UNSPSC # 39121004
  • Catalog Page # N/A
Country of Origin Austria. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Stabilized Power Supply: 100 to 240 V AC, Single, 24V DC, 60W, 2.5, DIN Rail

  • Item # 56JD93
  • Mfr. Model # 6EP33326SB000AY0
  • UNSPSC # 39121004
  • Catalog Page # N/A
Country of Origin Austria. Country of Origin is subject to change.

Technical Specs

  • Item Stabilized Power Supply
  • Input Voltage 100 to 240 V AC
  • Output Voltage 24V DC
  • Power Rating 60W
  • Output Amps 2.5
  • Mounting DIN Rail
  • Height 90 mm
  • Width 54.0 mm
  • Depth 53 mm
  • Series Logo!Power
  • Hz 47 to 63 Hz
  • Phase - Electrical Single
  • IP Rating 20
  • Status Indicator Green DC OK Signal
  • Features Output Overvoltage Protection, Parallel Switching for Enhanced Performance, Primary/Secondary Isolation, Product Feature of the Enclosure Housing for Side-by-Side Mounting, Product Function Output Voltage Adjustable, Property of the Output Short-Circuit Proof, Screw-Type Terminals, Wide-Range Input
  • Operating Temp. Range -25 Degrees C to 70 Degrees C
  • Standards (Group ABCD, ABS, ATEX, BV, CB, CE, DNV GL, Div. 2, FM approval Class I, LRS, NEC class 2, T4), cULus Class I Div. 2 (Group ABCD, cULus, cURus
Back to Top