Navigation Menu New

Access My Account, Order History, Lists and more here.

56JE24 6GK71771FA100AA0 UNSPSC # 43222612

Compact Switch Module: 4 Port Unmanaged, 4/1, RJ45, 115 to 240V AC/DC, 10/100 Mbit/s

  • Item # 56JE24
  • Mfr. Model # 6GK71771FA100AA0
  • UNSPSC # 43222612
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Compact Switch Module: 4 Port Unmanaged, 4/1, RJ45, 115 to 240V AC/DC, 10/100 Mbit/s

  • Item # 56JE24
  • Mfr. Model # 6GK71771FA100AA0
  • UNSPSC # 43222612
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Technical Specs

  • Item Compact Switch Module
  • Type 4 Port Unmanaged
  • Ports 4/1
  • Port Type RJ45
  • Mounting Type 35mm DIN Rail, Wall
  • Input Voltage 115 to 240V AC/DC
  • Operation Description Unmanaged Switch
  • Operating Temp. Range (C) 0 Degrees to 55 Degrees
  • Operating Temp. Range (F) 32 to 131
  • Speed 10/100 Mbit/s
  • Height (In.) 3.54 in
  • Depth (In.) 2.16 in
  • Width (In.) 2.83 in
  • Standards CSA C22.2, FM3600 and 3611: Class I, UL60079-0, UL60079-15
Back to Top