Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LOGGERHEAD TOOLS

Multi-Tool, Number of Tools: 26

  • Item# 33M671
  • Mfr. Model# BX106BN-01R-01
  • Catalog Page# N/A
  • UNSPSC# 27111504
Multi-Tool, Number of Tools: 26 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Multi-Tools

Technical Specs

  • Item Multi-Tool
  • One-Hand Operation Yes
  • Number of Tools 26
  • Number of Functions 3
  • Length Open 6"
  • Closed Length 6"
  • Features (14) Bionic Wrench(TM) Sizes: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16", 7, 8, 9, 10, 11, 12, 13,14mm, (10) Screwdriver Bits: Slotted: 4-6, 8-10, Phillips: #0, 1, 2, 3, Star: 10, 15, Square 1, 2, Serrated Knife, Fine Blade Knife
  • Tool Access Inside And Outside
  • Locking No
  • Includes Nylon Belt Pouch
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms