Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
LOGGERHEAD TOOLS

18" Adjustable Quad Hydrant Wrench, Cushion Grip, Laminated Steel

  • Item # 33M670
  • Mfr. Model # BHW4-01B-01
  • Catalog Page # N/A
  • UNSPSC # 27111707
18" Adjustable Quad Hydrant Wrench, Cushion Grip, Laminated Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Adjustable Quad Hydrant Wrench
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Wrench Nominal Length 18"
  • Overall Length 18"
  • Material Laminated Steel
  • Finish Black Oxide
  • Adjustable Wrench Grip Style Cushion Grip
  • Wrench Handle End Style Solid
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Spring Action
  • Standards ANSI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms