DV
LOCTITE

Yellow Penetrating Oil, 13.52 fl. oz. Container Size

  • Item # 3EPR5
  • My Part #
  • Mfr. Model # 996456
  • Catalog Page # N/A
  • UNSPSC # 31201615
Yellow Penetrating Oil, 13.52 fl. oz. Container Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

LOCTITE® Freeze and Release™ penetrating oil is an aerosol penetrant that helps to release rusted, corroded, and seized parts.

View More

Technical Specs

  • Item Penetrating Oil
  • Color Yellow
  • Container Size 13.52 fl. oz.
  • Finish Clear
  • Application Method Spray On
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.