Skip Content

NC
LOCTITE

Epoxy Adhesive, 12 lb. Dual Cartridge, Light Yellow, Work Life: 20 min.

  • Item # 52HA71
  • My Part #
  • Mfr. Model # 209816
  • Catalog Page # N/A
  • UNSPSC # 13111001
No Mix Adhesive Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $270.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 13.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Epoxy Adhesive
  • Structural Adhesive Type Epoxy Adhesive
  • Epoxy Container Can
  • Size 12 lb.
  • Work Life 20 min.
  • Functional Cure 16 hr.
  • Full Cure 16 hr.
  • Epoxy Color Yellow
  • Epoxy Max. Temp 199 Degrees F and Below
  • Temp. Range (F) 0 Degrees to 150 Degrees
  • Mixing Ratio 2.3:1
  • Application Repairing and Bonding for Home, Farm, Office and Marine Automotive
  • For Use With Coating Equipment to Prevent Corrosion, Line Tanks, Chutes, Chemical Containment Areas, Concrete Pits, Tanks, Floors, Foundations
  • Coverage 75 sq. ft.
  • Type Compound
  • Includes Mix Paddle
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.