Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
LOCOLOC

Cordless Swaging Tool, Voltage 14.4 Li-Ion, Battery Included

  • Item # 20RP69
  • My Part #
  • Mfr. Model # HC-3010-R
  • Catalog Page # N/A
  • UNSPSC # 27111518
Cordless Swaging Tool, Voltage 14.4 Li-Ion, Battery Included close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,841.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.8 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Swaging Tool
  • Battery Included / Bare Tool Battery Included
  • Voltage 14.4
  • Series Locoloc(R)
  • Application Aluminum and Copper Oval Sleeves
  • For Cable Size 3/32", 1/8", 3/16"
  • Crimping Force 6 tons
  • For Use With Aluminum and Copper Oval Sleeves
  • Handle Style Straight
  • Corded/Cordless Cordless
  • Tool Length 20-1/2"
  • Tool Weight 6.8 lb.
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 1.3Ah
  • Features Operates in Confined Spaces, One Hand Operation, Fully Enclosed Weather Resistant Housing, 180 Degrees Rotational Head
  • Includes (2) Battery Cartridges, Battery Charger, Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.