DV
LOCKSTATE

Laptop Digital Hotel Safe,16-35/64"OW

  • Item # 49XR82
  • My Part #
  • Mfr. Model # LS-35EPL
  • Catalog Page # 2019
  • UNSPSC # 46171506
Laptop Digital Hotel Safe,16-35/64"OW close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hotel Safes

Product Details

The LockStateĀ® Laptop Safe is designed to fit most laptop models and can be stored in your car, or installed under a counter. An excellent choice to provide protection for personal electronic devices and other personal property in a dorm room. Keyless entry gives you quick access with a user-defined PIN code.

View More

Technical Specs

  • Capacity 0.93 cu. ft.
  • Color Gray
  • Door Opening Height 7-31/64"
  • Door Opening Width 11-13/16"
  • Door Plate Thickness 2"
  • Finish Powder Coated
  • Fire Rating Not Rated
  • Holds Laptops, Documents, Cash, Credit Cards, Jewelry, and Valuables
  • Includes Mounting Hardware
  • Inside Depth 11-13/16"
  • Inside Height 7-31/64"
  • Inside Width 16-35/64"
  • Item Laptop Digital Lock Hotel Safe
  • Lock Style Electronic
  • Material Steel
  • Max. User Codes 1
  • Net Weight 30 lb.
  • Number of Bolts 2
  • Number of Drawers 0
  • Number of Shelves 1
  • Outside Height 7-7/8"
  • Outside Width 16-35/64"
  • Safe Sub-Category Hotel
  • Wall Thickness 2.000"
  • Water Endurance 0
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms